Motion
32006XJP5
Tapered Roller Bearing Full Assembly - 30 mm Bore, 55 mm OD, 17 mm Cone Width, 13 mm Cup Width
Mi Item #02059171
MFR #32006XJP5
Price$233.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Full Assembly - 30 mm Bore, 55 mm OD, 17 mm Cone Width, 13 mm Cup Width
Mi Item #02059171
MFR #32006XJP5

Mfr description
32006 XJ P5 BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.23/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Cone Width
    17 mm
  • Cup Width  
    13 mm
  • Outside Diameter
    55 mm
  • Overall Height
    17 mm
  • Overall Length
    55 mm
  • Overall Width
    17 mm
  • Weight
    0.35 lbs

Details

  • Abma Precision Rating
    P5 ISO class 5
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 32006XJP5 Metric Tapered Roller Bearing
  • Double Row Design
    Single row tapered roller bearing, series 320
  • Dynamic Load Capacity
    36000 N
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    029176087516
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HR
  • Standards Met
    ISO 355
  • UPC_NO
    029176087516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)