Motion
89486
Wear Sleeve - 1.5630 in Shaft Dia., 0.750 in Width
Mi Item #02059187
MFR #89486
Price$11.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 1.5630 in Shaft Dia., 0.750 in Width
Mi Item #02059187
MFR #89486

Mfr description
89486 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.35/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.5630 in
  • Overall Width
    0.7500 in
  • Shaft Diameter
    1.563 in
  • Weight
    0.11 lbs
  • Width
    0.7500 in
  • Width on Shaft
    0.750 in

Details

  • Lip Material
    N/A
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Wear Sleeve
  • Typical Application
    Applied over the damaged shaft, a wear sleeve makes the shaft usable again.
  • UPC_NO
    085311900133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)