Motion
C2062HDRL

TSUBAKI (UST)
C2062HDRL

C2062HDRL
MI ITEM #02059281
MFR #C2062HDRL
Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2062HDRL

C2062HDRL
MI ITEM #02059281
MFR #C2062HDRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.70/each

Specifications

Dimensions

  • Pin Diameter
    0.234 in
  • Plate Thickness
    0.094 in
  • Weight
    0.06 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ASME B29

Overview

Mfr description
C2062H-D DELRIN R/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought