Motion
BHL09
Bearhug Locknut - 1.767-18 Thread Size, 2.5310 in OD, 2.2810 in Face Dia., 0.5000 in Width, Carbon Steel
MI ITEM #02059316
MFR #BHL09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 1.767-18 Thread Size, 2.5310 in OD, 2.2810 in Face Dia., 0.5000 in Width, Carbon Steel
MI ITEM #02059316
MFR #BHL09

Mfr description
BHL09 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    19900 lbs
  • Face Diameter  
    2.2810 in
  • Outside Diameter  
    2.5310 in
  • Overall Width
    0.5000 in
  • Thread Size  
    1.767-18

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHL
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)