Motion
16004
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 8 mm Width, Open, Without Snap Ring
Mi Item #02059515
MFR #16004
Price$54.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 8 mm Width, Open, Without Snap Ring
Mi Item #02059515
MFR #16004

Mfr description
16004 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.01/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    8 mm
  • Precision Rating
    Not Rated
  • Weight
    0.11 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16004 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 16004 is a radial deep groove ball bearing with a 20 mm bore, open, 42 mm outside diameter, and 8 mm width for precision applications.
  • Manufacturer Catalog Number
    16004
  • Manufacturer Upc Number
    029176059391
  • Max Rpm
    20000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7900 N
  • Radial Static Load Capacity
    4450 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176059391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)