Motion
16006
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 9 mm Width, Open, Without Snap Ring
Mi Item #02059516
MFR #16006
Price$54.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 9 mm Width, Open, Without Snap Ring
Mi Item #02059516
MFR #16006

Mfr description
16006 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.35/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    9 mm
  • Weight
    0.18 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16006 BRG
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 16006 is a 30mm bore radial deep groove ball bearing with open design, 55mm OD, and 9mm width for general applications.
  • Manufacturer Catalog Number
    16006
  • Manufacturer Upc Number
    029176059414
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176059414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)