Motion
456  40/1 R WR 182TC

HUB CITY INC
456 40/1 R WR 182TC

456 40/1 R WR 182TC Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, C-Face Quill, 1.1250 in Input Size, 182TC Frame
MI ITEM #02059885
MFR #456 40/1 R WR 182TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
456 40/1 R WR 182TC

456 40/1 R WR 182TC Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, C-Face Quill, 1.1250 in Input Size, 182TC Frame
MI ITEM #02059885
MFR #456 40/1 R WR 182TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
456 40:1 R WR 182TC REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Cast Iron Housing
  • Alloy Shafting
  • QD™ bushings provide widest possible range of bore size in shaft mounted models

Specifications

  • Center Distance
    4.5000 in
  • Reduction
    Single
  • Ratio
    40:1
  • Max Input Horsepower
    6.190 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Hollow
  • Style
    R
  • NEMA / IEC Frame Size
    182TC
  • Maximum Output RPM
    43.8 rpm
  • Maximum Output Torque
    6632 in-lbs
  • Service Factor
    1.0
  • Series
    450
  • Manufacturer Reducer Size
    456
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=40/1|STYLE=R|FS=182TC
  • Manufacturer Catalog Number
    0220-64800
  • Manufacturer Upc Number
    662798053745
  • UPC_NO
    662798053745
  • Shipping Dimensions Height
    18-1/4 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    16-5/8 in
  • Weight
    125.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought