Motion
174734.00
Washguard Micro Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 7-1/2 hp Normal Duty, Output Current 22 A Normal Duty, NEMA 4/12, IP65/IP54 Rating, Frequency Control
MI ITEM #02059908
MFR #174734.00
List Price$3,015.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washguard Micro Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 7-1/2 hp Normal Duty, Output Current 22 A Normal Duty, NEMA 4/12, IP65/IP54 Rating, Frequency Control
MI ITEM #02059908
MFR #174734.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,015.96/each for your price

Overview

Mfr description
174734.00,7 1/2HP,,3PH,NEMA 4/12

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    200/240 V ac
  • Horsepower Rating Normal Duty
    7-1/2 hp
  • Output Current Normal Duty
    22 A
  • Operation Mode
    Frequency Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    NEMA 4/12 / IP65 / IP54
  • Enclosure Rating
    NEMA 4/12, IP65/IP54
  • Overall Dim Height Width Depth
    11.75 x 10.26 x 8.35
  • Series
    Washguard Micro Series
  • Weight
    27 lbs
  • Technical Specifications
    Accessory Kit
  • Manufacturer Upc Number
    691720029794
  • UPC_NO
    691720029794
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text