Motion
174917.00
Micro Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 2 hp Normal Duty, Output Current 6.8 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control
MI ITEM #02059922
MFR #174917.00
List Price$2,140.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 2 hp Normal Duty, Output Current 6.8 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control
MI ITEM #02059922
MFR #174917.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,140.19/each for your price

Overview

Mfr description
174917.00,2HP,,3PH,NEMA 1

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    200/240 V ac
  • Horsepower Rating Normal Duty
    2 hp
  • Output Current Normal Duty
    6.8 A
  • Operation Mode
    Frequency Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    NEMA 1 / IP31
  • Enclosure Rating
    NEMA 1, IP31
  • Overall Dim Height Width Depth
    7.50 x 6.12 x 5.12
  • Series
    Micro Series
  • Weight
    10 lbs
  • Technical Specifications
    Accessory Kit
  • Manufacturer Upc Number
    691720030028
  • UPC_NO
    691720030028
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text