Motion
BB1-3039

SKF
BB1-3039

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Double Sealed, Without Snap Ring
Mi Item #02060004
MFR #BB1-3039
Price$1,571.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BB1-3039

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Double Sealed, Without Snap Ring
Mi Item #02060004
MFR #BB1-3039

Mfr description
BB1-3039 BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,571.39/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    47 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    47 mm
  • Precision Rating
    Manufacturer specific
  • Weight
    15.72 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    BB1-3039 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    Special Clearance
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 100 mm bore diameter, double sealed closure, 215 mm outside diameter, and 47 mm overall width for radial use.
  • Manufacturer Catalog Number
    BB1-3039
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    31460 lbf
  • Series
    BB1
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577739827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)