Motion
T75486
Mast Guide and Carriage Rollers
MI ITEM #02060030
MFR #T75486
List Price$373.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mast Guide and Carriage Rollers
MI ITEM #02060030
MFR #T75486

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$373.45/each for your price

Overview

Mfr description
T75486 BRG

Specifications

  • Product Types
    Mast Guide Roller Bearing
  • Type Of Bearing
    Special RBC Roller Follower
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    18 mm
  • Inner Ring Width
  • Outer Ring Width
  • Number Of Rows
    1
  • Closure Type
    Sealed
  • Precision Rating
    Not Rated
  • Roller Width
    0.7090 in
  • Bearing Material
    Steel
  • Outside Ring Shape
    Rounded
  • Manufacturer Upc Number
    637400055110
  • UPC_NO
    637400055110
  • Weight
    0.59 lbs
  • Product Type
    Mast Guide Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text