Motion
24124EJW33

TIMKEN
24124EJW33

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 80 mm Width, Straight Bore, Open, C0
Mi Item #02060260
MFR #24124EJW33
Price$2,974.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24124EJW33

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 80 mm Width, Straight Bore, Open, C0
Mi Item #02060260
MFR #24124EJW33

Mfr description
24124EJW33
  • (W33) Standard lubrication holes and groove in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,974.20/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2.00 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    80 mm
  • Weight
    21.78 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Window
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796225893
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    241
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796225893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)