Motion
CTW115ZM

MRC (SKF)
CTW115ZM

Ball Bearing Take-Up Unit - Side Mount, 1-15/16 in Bore, Composite Housing, Set Screw Collar
Mi Item #02060268
MFR #CTW115ZM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
CTW115ZM

Ball Bearing Take-Up Unit - Side Mount, 1-15/16 in Bore, Composite Housing, Set Screw Collar
Mi Item #02060268
MFR #CTW115ZM

Mfr description
CTW115ZM T/U BRG
  • Super Corrosion Resistant
  • Sealed for Life Bearings
  • USDA compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Overall Height
    4.7500 in
  • Overall Length
    5.8125 in
  • Slot Spacing  
    4.0000 in
  • Weight
    2.65 lbs

Details

  • Bearing Material
    ZMaRC-Coated
  • Bore Type
    Round
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Composite
  • Locking Device
    Set Screw
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Catalog Number
    CTW115ZM
  • Manufacturer Upc Number
    097741083164
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7890 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Series
    Marathon®
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)