Motion
U4C12

FLEXCO
U4C12

01279 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02060400
MFR #U4C12
Price$60.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
U4C12

01279 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02060400
MFR #U4C12

Mfr description
U4C12 UNIBAR #01279
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.90/each

Specifications

Dimensions

  • Height
    2.9
  • Length
    13
  • Weight
    1.58 lbs, 1.7
  • Width
    3.6

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    12 Strips Per Box, 84 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)