Motion
U4S12

FLEXCO
U4S12

01283 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
Mi Item #02060401
MFR #U4S12
Price$110.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
U4S12

01283 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
Mi Item #02060401
MFR #U4S12

Mfr description
U4S12 UNIBAR #01283
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.98/each

Specifications

Dimensions

  • Height
    2.95
  • Length
    12.95
  • Weight
    1.54 lbs, 1.35
  • Width
    3.95

Details

  • Accessory Type
    Hook without Pin
  • Material
    430 Stainless Steel
  • Package Quantity
    12 Strips Per Box, 84 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)