Motion
UX1LLS12

FLEXCO
UX1LLS12

01336 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
Mi Item #02060402
MFR #UX1LLS12
Price$110.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
UX1LLS12

01336 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
Mi Item #02060402
MFR #UX1LLS12

Mfr description
UX1LLS12 #01336
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.37/each

Specifications

Dimensions

  • Height
    2.1
  • Length
    13.2
  • Weight
    13.76 lbs, 0.95
  • Width
    4.1

Details

  • Accessory Type
    Hook without Pin
  • Material
    430 Stainless Steel
  • Package Quantity
    12 Strips Per Box, 96 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)