Motion
UX1LLSS12

FLEXCO
UX1LLSS12

01340 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
Mi Item #02060403
MFR #UX1LLSS12
Price$142.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
UX1LLSS12

01340 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
Mi Item #02060403
MFR #UX1LLSS12

Mfr description
UX1LLSS12 #01340
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.61/each

Specifications

Dimensions

  • Height
    1.9
  • Length
    12.8
  • Weight
    1.00 lbs, 0.8
  • Width
    2.5

Details

  • Accessory Type
    Hook without Pin
  • Material
    316L Stainless Steel
  • Package Quantity
    12 Strips Per Box, 96 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)