Motion
7537-4
Lubrication Pump - Bucket Hand Pump, Grease, 8/3 oz/stroke Flow Rate
Mi Item #02060474
MFR #7537-4
Price$855.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Bucket Hand Pump, Grease, 8/3 oz/stroke Flow Rate
Mi Item #02060474
MFR #7537-4

Mfr description
7537-4 LOADER PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$855.71/each

Specifications

Details

  • Flow Rate
    8/3 oz/stroke
  • Includes
    Cover (337729), Flexible Follower (338825), Loader Extension (317219), Loader Coupler (306741)
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    500 psi
  • Pump Type
    Bucket Hand Pump
  • Type
    Grease
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)