Motion
DGMX1-3-PP-BW-B-40-EN12

VICKERS BY DANFOSS
DGMX1-3-PP-BW-B-40-EN12

SystemStak™ 02-157176 Reversible Hydraulic Reducing Valve - 16 gpm Max Flow, 4500 psi Max Pressure, 1/8 BSPP
MI ITEM #02060478
MFR #DGMX1-3-PP-BW-B-40-EN12
Your Price$903.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMX1-3-PP-BW-B-40-EN12

SystemStak™ 02-157176 Reversible Hydraulic Reducing Valve - 16 gpm Max Flow, 4500 psi Max Pressure, 1/8 BSPP
MI ITEM #02060478
MFR #DGMX1-3-PP-BW-B-40-EN12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$903.09/each(List $984.12)

Overview

Mfr description
DGMX13PPBWB40EN12 VALVE

Specifications

  • Actuation
    Pilot
  • Action
    Reversible
  • Maximum Flow Rate
    16 gpm
  • Max Operating Temperature
    +176 °F
  • Maximum Operating Pressure
    4500 psi
  • Min Operating Temperature
    -4 °F
  • Port Specific Max Operating Pressure
    1000 psi
  • Mounting Type
    System Stack
  • Port Size
    1/8 BSPP
  • Body Material
    Iron
  • Fluid Comp
    Hydraulic Oil
  • Connection Gender
    Female
  • Overall Length
    170 mm
  • Overall Width
    47.6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text