Motion
K01311007
Coating or Sealant - Crystal Clear Color
MI ITEM #02060493
MFR #K01311007
Price$13.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coating or Sealant - Crystal Clear Color
MI ITEM #02060493
MFR #K01311007

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$13.26/each

Specifications

Dimensions

  • Net Weight
    11 oz.
  • Weight
    0.97 lbs

Details

  • Application Temperature Range
    50 Degrees to 85 °F
  • Base Type
    Solvent
  • Color
    Crystal Clear
  • Coverage
    15 to 18 ft²
  • Dry Time
    15 min.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Matte
  • Resin Type
    Acrylic Enamel
  • Standards Met
    MIR Compliant
  • UPC_NO
    724504013112

Overview

Mfr description
K01311007 MATTE FINISH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought