Motion
BM-102-NPT
Air Cooled Heat Exchanger - Series BM, Size 102, 3/4 NPT Port Size, 2 Passes
MI ITEM #02060839
MFR #BM-102-NPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series BM, Size 102, 3/4 NPT Port Size, 2 Passes
MI ITEM #02060839
MFR #BM-102-NPT

Mfr description
BM-102-NPT HEAT EXCHANGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Hole Spacing
    10.25 in
  • Overall Length
    15.75 in
  • Overall Width
    10-1/4 in
  • Port Size
    3/4 NPT
  • Unit Size
    102

Details

  • Body Material
    Steel
  • Cabinet Material
    Steel
  • Connection Type
    NPT
  • Fan Blade Material
    Aluminum with Steel
  • Manufacturer Catalog
  • Max Operating Temperature
    400 °F
  • Maximum Operating Pressure
    300 psi
  • Number Of Passes
    2
  • Series
    BM
  • Tube Material
    Copper
  • Tubing Material
    Copper
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)