Motion
22046-214
22046 Series O-Ring -
MI ITEM #02061101
MFR #22046-214
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22046 Series O-Ring -
MI ITEM #02061101
MFR #22046-214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22046-214 O-RING
  • Features a white dot to denote viton material
  • Available in multiple sizes
  • Viton Fluoroelastomer

Specifications

  • Height
    1.250 in
  • Inside Diameter
    0.984 in
  • Length
    0.130 in
  • Thickness
    0.125 in
  • Width
    1.250 in
  • Weight
    0.01 lb
  • Outside Diameter
    1.250 in
  • Material
    Viton
  • Item Type
    O-Rings and Gaskets
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought