Motion
133Q56H60 010

MORSE
133Q56H60 010

Raider Plus® 133Q56H60 010 Right Angle Worm Gear Speed Reducers - Single Reduction, 60:1 Ratio, 1.3300 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left or Right Hand Output, 56C Frame
Mi Item #02061147
MFR #133Q56H60 010
Price$2,009.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
133Q56H60 010

Raider Plus® 133Q56H60 010 Right Angle Worm Gear Speed Reducers - Single Reduction, 60:1 Ratio, 1.3300 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left or Right Hand Output, 56C Frame
Mi Item #02061147
MFR #133Q56H60 010

Mfr description
133Q56H60 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,009.53/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    133
  • Maximum Output RPM
    29.1 rpm
  • Maximum Output Torque
    313 in-lbs @1750 input RPM
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.6250 in
  • Ratio
    60:1
  • Service Factor
    1
  • Weight
    18.00 lbs

Details

  • CAD Drawing
  • Hollow Output Flange Kit
    XB9001
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    133Q56H60 010
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288338123
  • Max Input Horsepower
    0.246hp @ 1750 rpm
  • Mounting Type
    Shaft Mt
  • Output Direction
    Left Hand or Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    700 lb
  • Reduction
    Single
  • Riser Block Kit
    XB9201
  • Series
    Raider
  • Standard Base Kit
    XB9000
  • Torque Arm Kit
    XB9006
  • UPC_NO
    662288338123
  • Vertical High Base Kit
    XB9003
  • Vertical J Base Kit
    XB9004
  • Vertical Low Base Kit
    XB9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)