Specifications
Dimensions
- Manufacturer Reducer Size5415
- Weight8.40 lbs
Details
- IncludesGuard
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
- Product TypesShaft Fan Kit
- SeriesQuadrive
- UPC_NO782934129537
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)