Motion
PVH074R01AA10B252000001001AE010A

VICKERS BY DANFOSS
PVH074R01AA10B252000001001AE010A

Hydraulic Axial Piston Pump - PVH, 73.7 cm³/r Displacement, Right Hand Input Rotation
Mi Item #02061338
MFR #PVH074R01AA10B252000001001AE010A
Price$28,569.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVH074R01AA10B252000001001AE010A

Hydraulic Axial Piston Pump - PVH, 73.7 cm³/r Displacement, Right Hand Input Rotation
Mi Item #02061338
MFR #PVH074R01AA10B252000001001AE010A

Mfr description
PVH074R01AA10B252000001001AE010A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,569.27/each

Specifications

Dimensions

  • Drain Port Size
    .750-16 UNF-2B SAE O-Ring
  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE O-Ring
  • Overall Height
    10.5900 in, 268.99 mm
  • Overall Length
    14.2700 in, 362.46 mm
  • Overall Width
    8.8200 in, 224.03 mm
  • Port Thread Size
    1/2-13 UNC-2B;3/8-16 UNC-2B
  • Shaft Diameter
    1.2500 in

Details

  • Application
    Mobile Equipment
  • Connection Gender
    Female
  • Control Type
    Pressure & Flow Compensator
  • Controller Type
    Pressure And Flow Compensator
  • Displacement
    73.7 cm³/r
  • Displacement Type
    Variable with Pressure and Flow Compensation
  • Drain Port Location
    Bottom (Top Plugged)
  • Flow Compensator Range
    276 to 305 psi, 19 to 21 bar
  • Input Rotation
    Right Hand
  • Input Shaft Type
    1.2500 in Straight Key Shaft
  • Max Volume Stop
    No
  • Maximum Operating Pressure
    3684 psi, 254 bar
  • Mounting Type
    4-Bolt SAE C Flange
  • Port Location
    Side Ported
  • Port Type
    Code 61 Split Flange
  • Pressure Compensator Range
    3568 to 3684 psi
  • Pump Application
    Mobile Equipment
  • Series
    PVH
  • Shaft Type
    Straight Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)