Motion
PVH-131-R-16-AF-3-0-B-25-20-00-00-1-AD-1-00-01-0-A

VICKERS BY DANFOSS
PVH-131-R-16-AF-3-0-B-25-20-00-00-1-AD-1-00-01-0-A

02-137595 Hydraulic Axial Piston Pump - PVH, 131.1 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #02061340
MFR #PVH-131-R-16-AF-3-0-B-25-20-00-00-1-AD-1-00-01-0-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVH-131-R-16-AF-3-0-B-25-20-00-00-1-AD-1-00-01-0-A

02-137595 Hydraulic Axial Piston Pump - PVH, 131.1 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #02061340
MFR #PVH-131-R-16-AF-3-0-B-25-20-00-00-1-AD-1-00-01-0-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVH131R16AF30B252000001AD100010A

Specifications

  • Series
    PVH
  • Displacement
    131.1 cm³/r
  • Pump Application
    Industrial, Mobile
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    1.75 in Dia Straight key
  • Port Type
    Code 61 Flange
  • Inlet Port Size
    2.50 in SAE 4-Bolt Split Flange
  • Port Location
    Side Ported
  • Outlet Port Size
    1-1/4 in SAE O-Ring
  • Max Volume Stop
    With Max Volume Stop
  • Control Type
    Pressure & Flow Compensator
  • Pressure Compensator Range
    3568 to 3684 psi
  • Maximum Operating Pressure
    3625 psi
  • Max Rpm
    1800 rpm
  • Displacement Type
    Variable Displacement
  • Max Operating Temperature
    120 °F
  • Max Continuous Torque
    1200 N-m
  • Connection Gender
    Female
  • Drain Port Location
    Bottom (Top Plugged)
  • Drain Port Size
    .875-14 UNF-2B SAE O-Ring
  • Port Thread Size
    1/2-13 UNC-2B;1/2-13 UNC-2B
  • Maximum Flow Rate
    59 gpm
  • Mounting Type
    4-Bolt SAE C Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought