Motion
20GS-16FJX

GATES RUBBER CO
20GS-16FJX

7347-24635 Barbed to JIC Straight Hose Fitting - 1-1/4 in Hose ID, #16 JIC 37° Flare
Mi Item #02061371
MFR #20GS-16FJX
Price$80.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20GS-16FJX

7347-24635 Barbed to JIC Straight Hose Fitting - 1-1/4 in Hose ID, #16 JIC 37° Flare
Mi Item #02061371
MFR #20GS-16FJX

Mfr description
20GS-16FJX FITTING 7347-24635
  • “Bite-the-wire” crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250°F temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.15/each

Specifications

Dimensions

  • Barb Length
    71.1 mm
  • Dash Size
    16
  • End Size/Type
    #16 JIC 37° Flare
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.2520 in
  • Overall Length
    129 mm
  • Thread Size
    1-5/16–12 SAE
  • Thread Size 1
    1 5/16-12
  • Weight
    1.19 lbs

Details

  • Additional Details
    GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamition of the ?uid power system. S, M and L Drops per ISO Fil Draft Intertiol Standard 12151-S. MGS Couplings for use with MC4-20 Crimper Only.
  • Body Material
    Steel
  • Coating
    TuffCoat™
  • Compatible Banding Types
    None
  • Compatible Hose Series
    EFG3K, EFG4K, EFG5K, EFG6K, G2, G2XH, M2T, M3K, M3KH, M4K, M4KH, M5K
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    Barbed to JIC
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • Flow Control Type
    None
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • Manufacturer Catalog Number
    7347-24635
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053465198
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    37 °
  • Max Operating Temperature
    +250 °F
  • Maximum Swivel Torque
    138 ft-lbs
  • Number Of Ports
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Port Gender
    Female
  • Seal Type
    Mated Angle
  • Standards Met
    ASTMB-117, SAE
  • Swivel
    Yes
  • UPC_NO
    072053465198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)