Motion
RSC-C2060H-1R-10FT

DIAMOND CHAIN COMPANY
RSC-C2060H-1R-10FT

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02061372
MFR #RSC-C2060H-1R-10FT
Price$13.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-C2060H-1R-10FT

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02061372
MFR #RSC-C2060H-1R-10FT

Mfr description
RSC-C2060H-1R-10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.97/ft

Specifications

Dimensions

  • Chain Overall Width
    1-1/4 in
  • Inside Width
    1/2 in
  • Link Plate Thickness
    1/8 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    1.1400 in, 28.96 mm
  • Pitch
    1-1/2 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Tensile Strength
    7030 lbs
  • Weight
    0.98 lbs
  • Weight per Foot
    1.265 lbs, 1.883 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    XS-127043-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    80
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647319046
  • Working Load Capacity
    1410 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)