Motion
8020TLF
Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 20 Teeth, 3020 Bushing
Mi Item #02061393
MFR #8020TLF
Price$447.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 20 Teeth, 3020 Bushing
Mi Item #02061393
MFR #8020TLF

Mfr description
8020 TAPER LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.43/each

Specifications

Dimensions

  • Bushing Size
    3020
  • Weight
    6.10 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039363879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)