Motion
3MM9308WI DUL

TIMKEN (FAFNIR)
3MM9308WI DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 62 mm OD, 12 mm Width, 25 ° Contact, Open
Mi Item #02061395
MFR #3MM9308WI DUL
Price$1,888.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9308WI DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 62 mm OD, 12 mm Width, 25 ° Contact, Open
Mi Item #02061395
MFR #3MM9308WI DUL

Mfr description
3MM9308 WI DUL XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,888.45/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    25 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.53 lbs

Details

  • Ball Retainer Material
    Phenolic (composition)
  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM9308 WI DUL XTRA PREC BRG
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796222953
  • Max Rpm
    20200 rpm
  • Maximum Operating RPM
    20200 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1930 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    3MM9300WI
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • UPC_NO
    087796222953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)