Motion
2219 KM

SKF
2219 KM

Self-Aligning Ball Bearing - Tapered 1:12, 95 mm ID, 170 mm OD, 43 mm Width, Open, CN
MI ITEM #02061410
MFR #2219 KM
List Price$3,358.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2219 KM

Self-Aligning Ball Bearing - Tapered 1:12, 95 mm ID, 170 mm OD, 43 mm Width, Open, CN
MI ITEM #02061410
MFR #2219 KM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,358.63/each for your price

Overview

Mfr description
2219 KM BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    CN
  • Operating Temperature Range
    Max 480 °F
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Max Rpm
    7000 rpm
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Inner Ring Width
    1.6929 in / 43 mm
  • Fillet Radius
    2.1 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577063366
  • UPC_NO
    7316577063366
  • Weight
    9.35 lbs
  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Coating
    None
  • Description
    2219 KM BRG
  • Element Material
    Bearing steel
  • Locating
    None
  • Lubrication
    None
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Manufacturer Catalog Number
    2219 KM
  • Radial Dynamic Load Capacity
    18700 lbf
  • Radial Static Load Capacity
    7750 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2219 KM Bearing offers 95 mm tapered 1:12 bore, open closure, 170 mm OD, 43 mm width; built for heavy-duty rotary use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text