Motion
SXC001B9
Vickers TA Series Threaded
MI ITEM #02061417
MFR #SXC001B9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers TA Series Threaded
MI ITEM #02061417
MFR #SXC001B9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TA07DWBA1AA01000 CYLINDER
  • Engineered for long life
  • Clean, compact design
  • Smooth, reliable operation

Specifications

  • Cylinder Type
    Pneumatic Threaded Cylinders
  • Application
    Pneumatic medium duty application
  • Bore Size
    2 in
  • Cylinder Operating Pressure
    250 psi
  • Height
    2.50 in
  • Length
    9.38 in
  • Width
    2.50 in
  • Weight
    7.50 lb
  • Tube Material
    Non Case Hardened
  • Rod Diameter
    0.75 in
  • Plated Material
    Chrome
  • Mounting Type
    Head Rectangular flange
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Cushion Location
    Head 3-Cap 3
  • Cushion Type
    Cushioned both ends
  • Construction Type
    Threaded
  • Non-Rotating
    No
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Special, U-cup
  • Port Location
    Head 1-Cap 1
  • Reciprocating
    Yes
  • Stroke Length
    1 in
  • Rod Coating
    Chrome
  • Rod End Style 1
    Small male metric thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought