Motion
YRT200-C
Tapered Roller Thrust Bearing - 200 mm Bore, 300 mm OD, 45 mm Width
Mi Item #02061504
MFR #YRT200-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Thrust Bearing - 200 mm Bore, 300 mm OD, 45 mm Width
Mi Item #02061504
MFR #YRT200-C

Mfr description
YRT200-C ROTARY TABLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    45 mm
  • Weight
    25.61 lbs

Details

  • Max Rpm
    170 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Radial Dynamic Load Capacity
    22000 lbf
  • Series
    YRT
  • Thrust Bearing Type
    Flat Race
  • UPC_NO
    4047643206198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)