Motion
7033-20-20
7033-20-20 FITTING
MI ITEM #02061507
MFR #7033-20-20
Price$86.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7033-20-20 FITTING
MI ITEM #02061507
MFR #7033-20-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.02/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 BSPP
  • End 2 Size
    1-1/4 in
  • End 2 Size Type
    1-1/4 NPTF
  • Hex Body
    50.8
  • Overall Length
    58.4
  • Thread Depth
    31.7
  • Thread Size 2
    1-1/4-11
  • Weight
    0.83 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    BSPP to NPTF
  • Description Keyword
    1-1/4 in Female British Standard Pipe Parallel x 1-1/4 in Male Pipe Rigid
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 1-1/4–11
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7033

Overview

Mfr description
7033-20-20 FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text