Motion
MUCP207-21
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/16 in Bore, 304 Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02061620
MFR #MUCP207-21
List Price$690.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/16 in Bore, 304 Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02061620
MFR #MUCP207-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$690.63/each for your price

Overview

Mfr description
MUCP207-21 1-5/16 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-5/16 in
  • Bolt Center To Center Length
    4.6875 to 5.3125 in
  • Base To Bore Centerline
    1.8750 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Material Grade
    304SS
  • Seal Type
    Contact with Slinger
  • Housing Material
    304 Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.6875 in
  • Overall Length
    6.5625 in
  • Base Width
    1-7/8 in
  • Overall Width
    1.9375 in
  • Bolt Size
    1/2
  • Radial Dynamic Load Capacity
    4950 lbf
  • Radial Static Load Capacity
    2770 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    MUCP200
  • Replacement Bearing
    MUC207-21
  • UPC_NO
    0808250259441
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought