Motion
MUCP201-8
Pillow Block Ball Bearing Unit - 0.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
MI ITEM #02061622
MFR #MUCP201-8
Price$299.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 0.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
MI ITEM #02061622
MFR #MUCP201-8

Mfr description
MUCP201-8 1/2 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.53/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1-1/2 in
  • Bolt Center To Center Length
    3.3750 to 4.1250 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    3/8
  • Bore Diameter
    0.5000 in
  • Bore Inside Diameter
    0.5000 in
  • Bore Length
    1.2200 in
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.2200 in
  • Inside Diameter
    0.5000 in
  • Length
    5.0000 in
  • Length Through Bore
    1.2200 in
  • Overall Height
    2.5625 in
  • Overall Length
    5.0000 in
  • Overall Width
    1.5000 in
  • Shaft Diameter
    0.5000 in
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.8 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • Additional Details
    440C Stainless Steel Insert | 304 Cast Stainless Steel Housing
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Number
    MUC201-8
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    MP204
  • Housing Material
    Stainless Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material Grade
    304SS
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2450 lbf
  • Radial Static Load Capacity
    1190 lbf
  • Replacement Bearing
    MUC201-8
  • Seal Type
    Contact with Slinger
  • Series
    MUCP200
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250230716

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)