Motion
MUCP202-10
Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, 304 Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #02061623
MFR #MUCP202-10
Price$239.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, 304 Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #02061623
MFR #MUCP202-10

Mfr description
MUCP202-10 5/8 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.14/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1-1/2 in
  • Bolt Center To Center Length
    3.3750 to 4.1250 in
  • Bolt Size
    3/8
  • Bore Diameter
    5/8 in
  • Overall Height
    2.5625 in
  • Overall Length
    5.0000 in
  • Overall Width
    1.5000 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material Grade
    304SS
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2450 lbf
  • Radial Static Load Capacity
    1190 lbf
  • Replacement Bearing
    MUC202-10
  • Seal Type
    Contact with Slinger
  • Series
    MUCP200
  • UPC_NO
    0808250230723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)