Motion
MUCP205-14
Pillow Block Ball Bearing Unit - 0.8750 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
Mi Item #02061624
MFR #MUCP205-14
Price$304.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 0.8750 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
Mi Item #02061624
MFR #MUCP205-14

Mfr description
MUCP205-14 7/8 PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$304.23/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1-1/2 in
  • Bolt Center Diameter
    3-3/4 to 4-1/2 in
  • Bolt Center To Center Length
    3.7500 to 4.5000 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    3/8
  • Bore Diameter
    0.8750 in
  • Bore Inside Diameter
    0.8750 in
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.3390 in
  • Inside Diameter
    0.8750 in
  • Length
    5.5000 in
  • Max Bolt Hole Spacing
    4.5000 in
  • Min Bolt Hole Spacing
    3.7500 in
  • Overall Height
    2.7500 in
  • Overall Length
    5.5000 in
  • Overall Width
    1.5313 in
  • Shaft Diameter
    0.8750 in
  • Weight
    1.98 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Number
    MUC205-14
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    3-3/4 to 4-1/2 in
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    MP205
  • Housing Material
    Stainless Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    304 Cast Stainless Steel
  • Material Grade
    304SS
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2680 lbf
  • Radial Static Load Capacity
    1420 lbf
  • Replacement Bearing
    MUC205-14
  • Seal Type
    Contact with Slinger
  • Series
    MUCP200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250237531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)