1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
LMK50LUU
Round Shaft Bushing - LMK-L Series, 50 mm Shaft Diameter, 80 mm Outside Diameter, 192 mm Overall Length, 6080 N Load Capacity
MI ITEM #
02061913
MFR #
LMK50LUU
Your Price
$846.38
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
THK AMERICA INC LMK50LUU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
LMK50LUU
Round Shaft Bushing - LMK-L Series, 50 mm Shaft Diameter, 80 mm Outside Diameter, 192 mm Overall Length, 6080 N Load Capacity
MI ITEM #
02061913
MFR #
LMK50LUU
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$846.38
/each
(List
$1,057.98
)
Qty
Add to Cart
Overview
Mfr description
LMK50LUU LINEAR BRG
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
50 mm
Outside Diameter
80 mm
Overall Length
192 mm
Static Load Capacity
15900 N
Dynamic Load Capacity
6080 N
Series
LMK-L
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought