Motion
GM2836-022

GGB BEARINGS
GM2836-022

1.7500 in Bore, 1.3750 in Length, Filament Wound Material
MI ITEM #02062001
MFR #GM2836-022
Price$28.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GM2836-022

1.7500 in Bore, 1.3750 in Length, Filament Wound Material
MI ITEM #02062001
MFR #GM2836-022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.24/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in, 44.45 mm
  • Inside Diameter
    1.7500 in
  • Maximum P Value
    210 N/mm^2;30000 psi
  • Outside Diameter
    2.2500 in
  • Overall Length
    1.3750 in
  • Recommended Shaft Size
    1.7495 to 1.7500 in
  • Thickness
    0.2500 in, 6.35 mm

Details

  • Additional Details
    Fiber Reinforced;Self-Lubricating;Maintenance-Free;High Load;Corrosion Resistant;Contamination Resistance;Shock Resistance;Misalignment Resistance
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX Fiber Reinforced Composite Self-Lubricating Plain Bearing
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    210 MPa, 30000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    2.2525 to 2.2545 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
GM2836-022 FILAMENT WOUND - GA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text