Motion
PNB-10T
Stainless Steel Spherical Plain Bearing - 0.6250 in Bore, 1.1875 in OD, 0.6250 in Inner Ring Width, Open, High Performance Grade
Mi Item #02062033
MFR #PNB-10T
Price$182.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Spherical Plain Bearing - 0.6250 in Bore, 1.1875 in OD, 0.6250 in Inner Ring Width, Open, High Performance Grade
Mi Item #02062033
MFR #PNB-10T

Mfr description
PNB-10T SPHERICAL BEARING W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.68/each

Specifications

Dimensions

  • Ball Diameter
    0.9680 in
  • Bore Diameter  
    0.6250 in
  • Inner Ring Width  
    0.6250 in
  • Misalignment Angle  
    8 º
  • Outer Ring Width
    0.5000 in
  • Outside Diameter  
    1.1875 in
  • Overall Width
    0.5000 in
  • Weight
    0.12 lbs

Details

  • Additional Details
    Self-Lubricating | Staking Groove available (suffix G)
  • Ball Material
    17-4PH Stainless Steel
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    High Performance
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome-Plated Steel
  • Liner Material
    PTFE
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Catalog Number
    PNB-10T
  • Outer Ring Material
    17-4PH Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4PH Stainless Steel
  • Radial Static Load Capacity
    30500 lbf
  • Series
    PNB
  • Standards Met
    AMS-5643, SAE-AS81820
  • Type Of Bearing
    Radial
  • UPC_NO
    190029040573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)