Motion
P48-14MGT-85

GATES RUBBER CO
P48-14MGT-85

HTD® P4814MGT85 Belt Sprocket - GT2, 14 mm Pitch, 85 mm Belt Width, 48 Teeth, Taper Lock Bushed, 3020
MI ITEM #02062187
MFR #P48-14MGT-85
Price$417.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P48-14MGT-85

HTD® P4814MGT85 Belt Sprocket - GT2, 14 mm Pitch, 85 mm Belt Width, 48 Teeth, Taper Lock Bushed, 3020
MI ITEM #02062187
MFR #P48-14MGT-85

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$417.15/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    7/8 to 3-1/4 in
  • Pitch Diameter
    8.421 in
  • Weight
    29.80 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Manufacturer Upc Number
    072053460339
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    072053460339

Overview

Mfr description
P48-14MGT-85 HTD SPKT 7711-8048
  • Full split in bushing allows easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
  • Smaller, narrower sprockets save shaft space allowing load to be closer to bearing
  • Precision manufactured and static balanced
  • Taper lock bushing required
  • Pitch: 14 mm
  • Use with PowerGrip® GT®3 and PowerGrip® GT®2 belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text