Motion
FS6400-16-10-O
FS6400-16-10-O ADAPTER
MI ITEM #02062297
MFR #FS6400-16-10-O
Price$43.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS6400-16-10-O ADAPTER
MI ITEM #02062297
MFR #FS6400-16-10-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.63/each

Specifications

Dimensions

  • End 1 Size
    1 in, 5/8 in
  • End 1 Size Type
    1 FFOR, 5/8 ORB
  • End 2 Size
    1 in, 5/8 in
  • Weight
    0.51 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • Description Keyword
    1 in Male Flat Face O-Ring x 5/8 in Male Adjustable O-Ring Boss
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    1-7/16–12
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Thread
    (SAE) 7/8–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6400

Overview

Mfr description
FS6400-16-10-O ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text