Motion
MTO-145
Slewing Ring - MT Series, Four-Point Contact, Gearless, 5.7090 in, 145 mm ID, 300 mm OD, 50 mm Width
Mi Item #02062322
MFR #MTO-145
Price$4,275.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - MT Series, Four-Point Contact, Gearless, 5.7090 in, 145 mm ID, 300 mm OD, 50 mm Width
Mi Item #02062322
MFR #MTO-145

Mfr description
MTO-145 BRG (OLD 13102M01)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,275.79/each

Specifications

Dimensions

  • Bolt Circle Diameters
    10.63 (Outer) in, 6.89 (Inner) in
  • Diametral Pitch
    4
  • Inside Diameter  
    5.7090 in, 145 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    50 mm
  • Pitch Diameter
    9.0000 in, 228.60 mm
  • Weight
    37 lbs

Details

  • Closure Type
    Sealed
  • Gear Type
    Gearless
  • Number Of Mounting Holes
    16 (Inner), 16 (Outer)
  • Product Type
    Slewing Rings
  • Series
    MT
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    662729464398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)