Motion
142087JB
Airflex CB Series Constricting Clutches and Brakes Single
Mi Item #02062475
MFR #142087JB
Price$3,573.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Constricting Clutches and Brakes Single
Mi Item #02062475
MFR #142087JB

Mfr description
142087JB BRAKE
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,573.47/each

Specifications

Dimensions

  • Friction Width
    4 inch
  • Inertia
    17 pound per square foot
  • Size
    14 in-oz

Details

  • Application
    Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    CB
  • Configuration
    Single Element
  • Item Type
    Clutch
  • Maximum Speed
    1800 rpm
  • Product Material
    Carbon steel and Neoprene
  • Series
    CB Series
  • Static Torque Forward
    19700 LB.IN@75 PSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)