Motion
FH206-20G
Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Standard Duty, Eccentric Collar Locking
MI ITEM #02062509
MFR #FH206-20G
Your Price$68.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Standard Duty, Eccentric Collar Locking
MI ITEM #02062509
MFR #FH206-20G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$68.80/each(List $76.81)

Overview

Mfr description
FHG206-20-A MOUNTED INSERT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.4100 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    4370 lbf
  • Radial Static Load Capacity
    2320 lbf
  • Seal Type
    RST
  • Series
    FH200G
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590036219
  • UPC_NO
    1200106012160
  • Weight
    0.7 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought