Motion
4040 X 80MM-KW  BUSHING

DODGE
4040 X 80MM-KW BUSHING

Taper Lock Bushing - 4040 Series, 80 mm Bore, 22 x 5.4 mm Keyway, Sintered Steel Material
MI ITEM #02062682
MFR #4040 X 80MM-KW BUSHING
Price$259.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4040 X 80MM-KW BUSHING

Taper Lock Bushing - 4040 Series, 80 mm Bore, 22 x 5.4 mm Keyway, Sintered Steel Material
MI ITEM #02062682
MFR #4040 X 80MM-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$259.35/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.54 in
  • Bore Diameter  
    80 mm
  • Bushing Size
    4040
  • Keyway Size
    22 x 5.4 mm
  • Length Through Bore  
    4 in
  • Max Hub Outside Diameter
    7-3/4 (Steel) in, 8-1/2 (Class 30 Gray Iron) in
  • Outside Diameter  
    5-3/4 in
  • Screw Length
    1-3/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    15.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    1700 in
  • Torque Capacity
    77300 in
  • UPC_NO
    782476254209
  • Wrench Torque
    1700 in/lb

Overview

Mfr description
4040 80MM TL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text