Motion
VYSA.AM 2
3-Way Ball Valve - Manually Operated, 3-Way, 1000 psi Max, Inline Threaded, Stainless Steel Body, Lever Handle
Mi Item #02062737
MFR #VYSA.AM 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Ball Valve - Manually Operated, 3-Way, 1000 psi Max, Inline Threaded, Stainless Steel Body, Lever Handle
Mi Item #02062737
MFR #VYSA.AM 2

Mfr description
VYSA.AM 2" 3-WAY "L" PORT NPT ENDS
  • VYSA Series Three-way utility ball valve has a 90deg “L” port (diverter) design and features and investment cast body and endcaps, stainless steel trim, RTFE seats, blowout-proof stem, and NPT end connections.
  • ISO 5211 mounting pad makes automation easy! See our DynaMatic EYSA and PYSA series for assemblies.
  • Not suitable for steam applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6.68 in
  • Port Size
    2 NPT
  • Weight
    1.98 lbs

Details

  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Control Type
    Manually Operated
  • ECCN
    EAR99
  • Flow Direction
    3-Way
  • Handle Material
    Stainless Steel
  • Handle Style
    Lever Handle
  • Harmonization Code
    8481803070
  • Manufacturer Upc Number
    649848009341
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    1000 psi
  • Media Pressure Rating
    Cold Water - 1000 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE/Viton®
  • Seat Material
    PTFE
  • Series
    VYS
  • UPC_NO
    649848009341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)