Motion
02-183886
PRV1-10-C-6T-24/ REDUCING CARTRIDGE
MI ITEM #02062764
MFR #02-183886
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRV1-10-C-6T-24/ REDUCING CARTRIDGE
MI ITEM #02062764
MFR #02-183886

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PRV1-10-C-6T-24/ REDUCING CARTRIDGE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Actuation
    Hydraulic
  • Action
    Direct
  • Maximum Flow Rate
    15 lpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    165 bar
  • Housing Material
    Aluminum
  • Overall Width
    1.97 in
  • Port Size
    SAE 6 (9/16–18 UNF)
  • Connection Gender
    Female
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    6.27 in
  • Overall Length
    2.97 in
  • Adjustment Type
    Cap
  • Cavity
    C-10-3
  • Maximum Viscosity
    105 sus
  • Factory Set Pressure
    97.5 bar
  • Minimum Working Pressure
    30 bar
  • Number Of Valve Ports
    3
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Valve Material
    Aluminum
  • Manufacturer Catalog Number
    02-183886

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought