Specifications
Dimensions
- Bore Diameter3.4375 in
Details
- Country of OriginUS
- Manufacturer Catalog Number046971
- Product TypeAdapter Sleeves
- SeriesSNW
- Type Of BearingSpherical Roller
- UPC_NO782475937493
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)